Hoffman ASE36X36X8NK Pull Box 36" x 36" x 8"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    ASE36X36X8NK
  • Rexel Part Number:

    98443
  • UPC:

    783510497392

Pull Box, Type 1, Screw Cover, Size/Dims: 36" x 36" x 8", Material/Finish: Steel/Gray, No Knockouts.

$ 385.73 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # ASE36X36X8NK

Rexel Part # 98443

UPC 783510497392

UNSPSC 39121303

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 8 in

Product Height 36 in

Product Width 36 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch