Hoffman ASE6X6X4NK Pull Box 6" x 6" x 4"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    ASE6X6X4NK
  • Rexel Part Number:

    38905
  • UPC:

    783510433000

Pull Box, Type 1, Screw Cover, Size/Dims: 6" x 6" x 4", Material/Finish: Steel/Gray, No Knockouts.

$ 9.37 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # ASE6X6X4NK

Rexel Part # 38905

UPC 783510433000

UNSPSC 39121303

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 4 in

Product Height 6 in

Product Width 6 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch