Hoffman ASE6X6X6NK Pull Box 6" x 6" x 6"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    ASE6X6X6NK
  • Rexel Part Number:

    39571
  • UPC:

    783510434304

Pull Box, Type 1, Screw Cover, Size/Dims: 6" x 6" x 6", Material/Finish: Steel/Gray, No Knockouts.

$ 11.30 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # ASE6X6X6NK

Rexel Part # 39571

UPC 783510434304

UNSPSC 39121303

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 6 in

Product Width 6 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch