Hoffman ASE8X8X8NK Pull Box 8" x 8" x 8"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    ASE8X8X8NK
  • Rexel Part Number:

    37388
  • UPC:

    783510495596

Pull Box, Type 1, Screw Cover, Size/Dims: 8" x 8" x 8", Material/Finish: Steel/Gray Polyester Powder Coat, No Knockouts.

$ 41.03 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # ASE8X8X8NK

Rexel Part # 37388

UPC 783510495596

UNSPSC 39121303

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 8 in

Product Height 8 in

Product Width 8 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch