Hoffman ASG10X10X6NK Pull Box, NEMA 1, Screw Cover, 10" x 10" x 6", Galvanized, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    ASG10X10X6NK
  • Rexel Part Number:

    38077
  • UPC:

    78351042490

Pull Box, NEMA 1, Screw Cover, Size: 10 Inch x 10 Inch x 6 Inch, Material: Steel, Finish: Galvanized, No Knockouts

$ 25.55 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # ASG10X10X6NK

Rexel Part # 38077

UPC 78351042490

UNSPSC 39121303

Color Metallic

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 10 in

Product Width 10 in

Size 24 x 24 x 6 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch