Hoffman ASG10X8X4 Pull Box, NEMA 1, Screw Cover, 10" x 8" x 4", Galvanized, Kos

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    ASG10X8X4
  • Rexel Part Number:

    105545
  • UPC:

    783510420505

Pull Box, NEMA 1, Screw Cover, Size: 10 Inch x 8 Inch x 4 Inch, Material: Steel, Finish: Galvanized, Knockouts

$ 32.09 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # ASG10X8X4

Rexel Part # 105545

UPC 783510420505

UNSPSC 39121303

Color Metallic

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 4 in

Product Height 10 in

Product Width 8 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch