Hoffman ASG12X12X10NK Pull Box, NEMA 1, Screw Cover, 12 x 12 x 10", No KOs, Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    ASG12X12X10NK
  • Rexel Part Number:

    108784
  • UPC:

    78351049769

Pull Box, NEMA 1, Screw Cover, 12 x 12 x 10 Inch, No Knockouts, Material/Finish: Steel/Gray Powder Coat

$ 63.21 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # ASG12X12X10NK

Rexel Part # 108784

UPC 78351049769

UNSPSC 39121303

Color Gray

IP/NEMA Rating 1

Material Steel

Product Depth 10 in

Product Height 12 in

Product Width 12 in

Size 12 x 12 x 10 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch