Hoffman ASG16X12X4NK Pull Box, NEMA 1, Screw Cover, 16" x 12" x 4", Galvanized, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    ASG16X12X4NK
  • Rexel Part Number:

    156186
  • UPC:

    783510864705

Pull Box, NEMA 1, Screw Cover, Size: 16 Inch x 12 Inch x 4 Inch, Material: Steel, Finish: Galvanized, No Knockouts

$ 55.23 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # ASG16X12X4NK

Rexel Part # 156186

UPC 783510864705

UNSPSC 39121303

Color Metallic

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 4 in

Product Height 16 in

Product Width 12 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch