Hoffman ASG16X12X6NK Pull Box 16" x 12" x 6"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    ASG16X12X6NK
  • Rexel Part Number:

    92369
  • UPC:

    783510864804

Pull Box, Type 1, Screw Cover, Size/Dims: 16" x 12" x 6", Material/Finish: Steel/Galvanized, No Knockouts.

$ 69.16 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # ASG16X12X6NK

Rexel Part # 92369

UPC 783510864804

UNSPSC 39121303

Color Metallic

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 16 in

Product Width 12 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch