Hoffman ASG16X16X6 Pull Box 16.00x15.00x6.00

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    ASG16X16X6
  • Rexel Part Number:

    92366
  • UPC:

    783510865108

Pull Box, Type 1, Screw Cover / KO's, Size/Dims: 16.00x16.00x6.00, Material/finish: Galvanized.

$ 68.70 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # ASG16X16X6

Rexel Part # 92366

UPC 783510865108

UNSPSC 39121303

Color Metallic

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 16 in

Product Width 16 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch