Hoffman ASG18X12X4NK Pull Box 18" x 12" x 4"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    ASG18X12X4NK
  • Rexel Part Number:

    167951
  • UPC:

    783510863807

Pull Box, Type 1, Screw Cover, Size/Dims: 18" x 12" x 4", Material/Finish: Steel/Galvanized, No Knockouts.

$ 60.51 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # ASG18X12X4NK

Rexel Part # 167951

UPC 783510863807

UNSPSC 39121303

Color Metallic

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 4 in

Product Height 18 in

Product Width 12 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch