Hoffman ASG18X18X10NK Pull Box, NEMA 1, Screw Cover, 18" x 10" x 10", Galvanized, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    ASG18X18X10NK
  • Rexel Part Number:

    83346
  • UPC:

    78351049809

Pull Box, NEMA 1, Screw Cover, Size: 18 Inch x 10 Inch x 10 Inch, Material: Steel, Finish: Galvanized, No Knockouts

$ 154.45 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # ASG18X18X10NK

Rexel Part # 83346

UPC 78351049809

UNSPSC 39121303

Color Metallic

IP/NEMA Rating 1

Material Steel

Mounting Wall

Product Depth 10 in

Product Height 18 in

Product Width 18 in

Size 18 x 18 x 10 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch