Hoffman ASG18X18X4 Pull Box, NEMA 1, Screw Cover, 18" x 18" x 4", Galvanized, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    ASG18X18X4
  • Rexel Part Number:

    83893
  • UPC:

    78351047020

Pull Box, NEMA 1, Screw Cover, Size: 18 Inch x 18 Inch x 4 Inch, Material: Steel, Finish: Galvanized, No Knockouts

$ 69.84 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # ASG18X18X4

Rexel Part # 83893

UPC 78351047020

UNSPSC 39121303

Color Metallic

IP/NEMA Rating 1

Material Steel

Mounting Surface

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch