Hoffman ASG30X30X12NK Pull Box, NEMA 1, Screw Cover, 30" x 30" x 12", Galvanized, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    ASG30X30X12NK
  • Rexel Part Number:

    83245
  • UPC:

    78351050029

Pull Box, NEMA 1, Screw Cover, Size: 30 Inch x 30 Inch x 12 Inch, Material: Steel, Finish: Galvanized, No Knockouts

$ 530.67 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # ASG30X30X12NK

Rexel Part # 83245

UPC 78351050029

UNSPSC 39121303

Color Metallic

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 12 in

Product Height 30 in

Product Width 30 in

Size 30 x 30 x 12 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch