Hoffman ASG30X30X8NK Pull Box, NEMA 1, Screw Cover, 30" x 30" x 8", Galvanized, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    ASG30X30X8NK
  • Rexel Part Number:

    79647
  • UPC:

    78351042600

Pull Box, NEMA 1, Screw Cover, Size: 30 Inch x 30 Inch x 8 Inch, Material: Steel, Finish: Galvanized, No Knockouts

$ 148.42 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # ASG30X30X8NK

Rexel Part # 79647

UPC 78351042600

UNSPSC 39121303

Color Metallic

IP/NEMA Rating 1

Material Steel

Mounting Wall

Product Depth 8 in

Product Height 30 in

Product Width 30 in

Size 30x 30 x 8 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch