Hoffman ASG36X36X8NK Pull Box, NEMA 1, Screw Cover, 36" x 36" x 8", Galvanized, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    ASG36X36X8NK
  • Rexel Part Number:

    83374
  • UPC:

    78351049749

Pull Box, NEMA 1, Screw Cover, Size: 36 Inch x 36 Inch x 8 Inch, Material: Steel, Finish: Galvanized, No Knockouts

$ 385.73 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # ASG36X36X8NK

Rexel Part # 83374

UPC 78351049749

UNSPSC 39121303

Color Metallic

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 8 in

Product Height 36 in

Product Width 36 in

Size 36 x 36 x 8 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch