Hoffman ASG4X4X4 Pull Box 4" x 4" x 4"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    ASG4X4X4
  • Rexel Part Number:

    80967
  • UPC:

    783510419905

Pull Box, Type 1, Screw Cover / Knockouts, Size/Dims: 4" x 4" x 4", Material/Finish: Steel/Galvanized.

$ 10.34 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # ASG4X4X4

Rexel Part # 80967

UPC 783510419905

UNSPSC 39121303

Color Metallic

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 4 in

Product Height 4 in

Product Width 4 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch