Hoffman ASG4X4X4NK Pull Box 4" x 4" x 4"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    ASG4X4X4NK
  • Rexel Part Number:

    31462
  • UPC:

    783510606602

Pull Box, Type 1, Screw Cover, Size/Dims: 4" x 4" x 4", Material/Finish: Steel/Galvanized, No Knockouts.

$ 13.65 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # ASG4X4X4NK

Rexel Part # 31462

UPC 783510606602

UNSPSC 39121303

Color Metallic

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 4 in

Product Height 4 in

Product Width 4 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch