Hoffman ASG6X6X3 Pull Box, NEMA 1, Screw Cover, 6" x 6" x 3", Galvanized, KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    ASG6X6X3
  • Rexel Part Number:

    45154
  • UPC:

    78351041609

Pull Box, NEMA 1, Screw Cover, Size: 6 Inch x 6 Inch x 3 Inch, Material: Steel, Finish: Galvanized, Knockouts

$ 21.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # ASG6X6X3

Rexel Part # 45154

UPC 78351041609

UNSPSC 39121303

Color Metallic

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 3 in

Product Height 6 in

Product Width 6 in

Size 6 x 6 x 3 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch