Hoffman ASG6X6X4 Pull Box 6" x 6" x 4"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    ASG6X6X4
  • Rexel Part Number:

    80953
  • UPC:

    783510420109

Pull Box, Type 1, Screw Cover / Knockouts, Size/Dims: 6" x 6" x 4", Material/Finish: Steel/Galvanized.

$ 13.07 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # ASG6X6X4

Rexel Part # 80953

UPC 783510420109

UNSPSC 39121303

Color Metallic

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 4 in

Product Height 6 in

Product Width 6 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch