Hoffman ASG8X6X4NK Pull Box, NEMA 1, Screw Cover, 8 x 6 x 4", No KOs, Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    ASG8X6X4NK
  • Rexel Part Number:

    39282
  • UPC:

    78351042310

Pull Box, NEMA 1, Screw Cover, 8 x 6 x 4 Inch, No Knockouts, Material/Finish: Steel/Gray Powder Coat

$ 22.79 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # ASG8X6X4NK

Rexel Part # 39282

UPC 78351042310

UNSPSC 39121303

Color Gray

IP/NEMA Rating 1

Material Steel

Product Depth 4 in

Product Height 8 in

Product Width 6 in

Size 8 x 6 x 4 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch