Hoffman ASG8X8X4 Pull Box 8" x 8" x 4"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    ASG8X8X4
  • Rexel Part Number:

    80924
  • UPC:

    783510420406

Pull Box, Type 1, Screw Cover / Knockouts, Size/Dims: 8" x 8" x 4", Material/Finish: Steel/Galvanized.

$ 17.05 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # ASG8X8X4

Rexel Part # 80924

UPC 783510420406

UNSPSC 39121303

Color Metallic

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 4 in

Product Height 8 in

Product Width 8 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch