Hoffman ASG8X8X4NK Pull Box, NEMA 1, Screw Cover, 8" x 8" x 4", Galvanized, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    ASG8X8X4NK
  • Rexel Part Number:

    39262
  • UPC:

    783510423308

Pull Box, NEMA 1, Screw Cover, Size: 8 Inch x 8 Inch x 4 Inch, Material: Steel, Finish: Galvanized, No Knockouts

$ 16.12 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # ASG8X8X4NK

Rexel Part # 39262

UPC 783510423308

UNSPSC 39121303

Color Metallic

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 4 in

Product Height 8 in

Product Width 8 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch