Hoffman ASG8X8X8NK Pull Box, NEMA 1, Screw Cover, 8" x 8" x 8", Galvanized, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    ASG8X8X8NK
  • Rexel Part Number:

    83516
  • UPC:

    78351049569

Pull Box, NEMA 1, Screw Cover, Size: 8 Inch x 8 Inch x 8 Inch, Material: Steel, Finish: Galvanized, No Knockouts

$ 39.01 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # ASG8X8X8NK

Rexel Part # 83516

UPC 78351049569

UNSPSC 39121303

Color Metallic

IP/NEMA Rating 1

Material Steel

Mounting Surface

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch