Unity 10104SCNK Pull Box, NEMA 1, Screw Cover, 10" x 10" x 4", Gray, No KOs

  • Mfr/Brand Name:

    Unity
  • Mfr Number:

    10104SCNK
  • Rexel Part Number:

    421300
  • UPC:

    76151522432

Pull Box, NEMA 1, Screw On, 10" x 10" x 4", No Knockouts, Steel, Gray Powder Coated

$ 14.52 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Unity

Mfr Part # 10104SCNK

Rexel Part # 421300

UPC 76151522432

UNSPSC 39121332

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 4 in

Product Height 10 in

Product Width 10 in

Size 10 x 10 x 4 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch