Unity 121210SCNK Pull Box, NEMA 1, Screw Cover, 12" x 12" x 10", Gray, No KOs

  • Mfr/Brand Name:

    Unity
  • Mfr Number:

    121210SCNK
  • Rexel Part Number:

    113473
  • UPC:

    76151522610

Pull Box, NEMA 1, Screw On, 12" x 12" x 10", No Knockouts, Steel, Gray Powder Coated

$ 42.71 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Unity

Mfr Part # 121210SCNK

Rexel Part # 113473

UPC 76151522610

UNSPSC 39121332

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 10 in

Product Height 12 in

Product Width 12 in

Size 12 x 12 x 10 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch