Unity 18186SCNK Pull Box, NEMA 1, Screw Cover, 18" x 18" x 10", Gray, No KOs

  • Mfr/Brand Name:

    Unity
  • Mfr Number:

    18186SCNK
  • Rexel Part Number:

    113538
  • UPC:

    76151523030

Pull Box, NEMA 1, Screw On, 18" x 18" x 6", No Knockouts, Steel, Gray Powder Coated

$ 41.01 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Unity

Mfr Part # 18186SCNK

Rexel Part # 113538

UPC 76151523030

UNSPSC 39121332

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 18 in

Product Width 18 in

Size 18 x 18 x 6 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch