Unity 664SC Pull Box, NEMA 1, Screw Cover, 6" x 6" x 4", Gray, KOs

  • Mfr/Brand Name:

    Unity
  • Mfr Number:

    664SC
  • Rexel Part Number:

    268911
  • UPC:

    76151522130

Pull Box, NEMA 1, Screw On, 6" x 6" x 4", Knockouts, Steel, Gray Powder Coated

$ 7.69 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Unity

Mfr Part # 664SC

Rexel Part # 268911

UPC 76151522130

UNSPSC 39121332

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 4 in

Product Height 6 in

Product Width 6 in

Size 6 x 6 x 4 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch