Unity 886SCNK Pull Box, NEMA 1, Screw Cover, 8" x 8" x 6", Gray, No KOs

  • Mfr/Brand Name:

    Unity
  • Mfr Number:

    886SCNK
  • Rexel Part Number:

    138149
  • UPC:

    76151522292

Pull Box, NEMA 1, Screw On, 8" x 8" x 6", No Knockouts, Steel, Gray Powder Coated

$ 13.67 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Unity

Mfr Part # 886SCNK

Rexel Part # 138149

UPC 76151522292

UNSPSC 39121332

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 8 in

Product Width 8 in

Size 8 x 8 x 6 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch