Hubbell Quazite PC1212BA12 Stackable Box, 12" x 12" x 12", Open Base, Polymer Concrete

  • Mfr/Brand Name:

    Hubbell Quazite
  • Mfr Number:

    PC1212BA12
  • Rexel Part Number:

    27725
  • UPC:

    66203710010

Stackable Box, Underground, (W) 12 Inch x (L) 12 Inch x (D) 12 Inch, Open Base, Precast Polymer Fiberglass Reinforced Concrete

$ 95.28 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hubbell Quazite

Mfr Part # PC1212BA12

Rexel Part # 27725

UPC 66203710010

UNSPSC 39121336

Length 12 in

Material Polymer

Product Depth 12 in

Product Width 12 in

Type Pull Box

Is this a tier 15 pullbox

Asked by: burl
Hello Burl,       Yes, this is a tier 15 pullbox. Thank you.
Answered by: Vylasini
Date published: 2015-08-04
  • 2017-01-23T10:24CST
  • bvseo_cps, prod_bvqa, vn_cps_3.4.0
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_1
  • loc_en_US, sid_27725, PRD, sort_recentAnswersFirst
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch