Hubbell Quazite PG2424BA24 Stackable Box, 24" x 24" x 24", Open Base, Polymer Concrete

  • Mfr/Brand Name:

    Hubbell Quazite
  • Mfr Number:

    PG2424BA24
  • Rexel Part Number:

    80777
  • UPC:

    66203712998

Stackable Box, Underground, (W) 24 Inch x (L) 24 Inch x (D) 24 Inch, Open Base, Precast Polymer Fiberglass Reinforced Concrete

$ 400.89 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell Quazite

Mfr Part # PG2424BA24

Rexel Part # 80777

UPC 66203712998

UNSPSC 39121336

Material Polymer Concrete

Product Depth 24 in

Product Height 24 in

Product Width 24 in

Size 24 x 24 x 24 in

Type Undergound Box

Place your Will Call order by clicking the cart button next to the appropriate Branch