Hubbell Quazite PG2424EA12 Stackable Extension, 24" x 24" x 12", Open Base, Polymer Concrete

  • Mfr/Brand Name:

    Hubbell Quazite
  • Mfr Number:

    PG2424EA12
  • Rexel Part Number:

    112127
  • UPC:

    66203713051

Stackable Extension, Underground, (W) 24 Inch x (L) 24 Inch x (D) 12 Inch, Open Base, Precast Polymer Fiberglass Reinforced Concrete

$ 205.31 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell Quazite

Mfr Part # PG2424EA12

Rexel Part # 112127

UPC 66203713051

UNSPSC 39121336

Material Polymer Concrete

Product Depth 12 in

Product Height 24 in

Product Width 24 in

Size 24 x 24 x 12 in

Type Extension

Place your Will Call order by clicking the cart button next to the appropriate Branch