Hubbell Quazite PG2436BA36 Stackable Box, 24" x 36" x 36", Open Base, Polymer Concrete

  • Mfr/Brand Name:

    Hubbell Quazite
  • Mfr Number:

    PG2436BA36
  • Rexel Part Number:

    45293
  • UPC:

    66203713212

Stackable Box, Underground, (W) 24 Inch x (L) 36 Inch x (D) 36 Inch, Open Base, Precast Polymer Fiberglass Reinforced Concrete

$ 731.79 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell Quazite

Mfr Part # PG2436BA36

Rexel Part # 45293

UPC 66203713212

UNSPSC 39121336

Material Polymer Concrete

Product Depth 36 in

Product Height 36 in

Product Width 24 in

Size 36 x 36 x 24 in

Type Undergound Box

Place your Will Call order by clicking the cart button next to the appropriate Branch