Hubbell Quazite PG3048BA24 Stackable Box, 30" x 48" x 24", Open Base, Polymer Concrete

  • Mfr/Brand Name:

    Hubbell Quazite
  • Mfr Number:

    PG3048BA24
  • Rexel Part Number:

    45444
  • UPC:

    66203711766

Stackable Box, Underground, (W) 30 Inch x (L) 48 Inch x (D) 24 Inch, Open Base, Precast Polymer Fiberglass Reinforced Concrete

$ 656.08 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell Quazite

Mfr Part # PG3048BA24

Rexel Part # 45444

UPC 66203711766

UNSPSC 39121336

Material Polymer Concrete

Product Depth 30 in

Product Height 48 in

Product Width 24 in

Size 30 x 48 x 24 in

Type Undergound Box

Place your Will Call order by clicking the cart button next to the appropriate Branch