Hubbell Quazite PG3636BA36 Stackable Box, 36" x 36" x 36", Open Base, Polymer Concrete

  • Mfr/Brand Name:

    Hubbell Quazite
  • Mfr Number:

    PG3636BA36
  • Rexel Part Number:

    45383
  • UPC:

    66203712869

Stackable Box, Underground, (W) 36 Inch x (L) 36 Inch x (D) 36 Inch, Open Base, Precast Polymer Fiberglass Reinforced Concrete

$ 846.63 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell Quazite

Mfr Part # PG3636BA36

Rexel Part # 45383

UPC 66203712869

UNSPSC 39121336

Material Polymer Concrete

Product Depth 36 in

Product Height 36 in

Product Width 36 in

Size 36 x 36 x 36 in

Type Undergound Box

Place your Will Call order by clicking the cart button next to the appropriate Branch