Hubbell Quazite PG4848BA36 Stackable Box, 48" x 48" x 36", Open Base, Polymer Concrete

  • Mfr/Brand Name:

    Hubbell Quazite
  • Mfr Number:

    PG4848BA36
  • Rexel Part Number:

    81013
  • UPC:

    66203711789

Stackable Box, Underground, (W) 48 Inch x (L) 48 Inch x (D) 36 Inch, Open Base, Precast Polymer Fiberglass Reinforced Concrete

$ 1,272.57 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Hubbell Quazite

Mfr Part # PG4848BA36

Rexel Part # 81013

UPC 66203711789

UNSPSC 39121336

Material Polymer Concrete

Product Depth 36 in

Product Height 48 in

Product Width 48 in

Size 36 x 48 x 48 in

Type Undergound Box

Place your Will Call order by clicking the cart button next to the appropriate Branch