Oldcastle Precast 02011000 Underground Rectangular Box, 10" x 15" x 12", Material: Composite

Underground Rectangular Box, (L) 10 Inch x (W) 15 Inch x (D) 12 Inch, Material: Composite. Lid is not included. See item 295844 for corresponding lid.

$ 71.19 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Oldcastle Precast

Mfr Part # 02011000

Rexel Part # 464371

UPC

UNSPSC 39121315

Color Gray

Length 10 in

Material Composite

Product Depth 12 in

Product Height 10 in

Product Width 15 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch