Oldcastle Precast 11181001 Heavy Duty Box & Lid

  • Mfr/Brand Name:

    Oldcastle Precast
  • Mfr Number:

    11181001
  • Rexel Part Number:

    313378
  • UPC:

    800246103530

Heavy Duty Box & Lid, W x L x D: 11" x 18" x 12", Lid Marked: "Electric", Includes: Hex Bolts.

$ 221.47 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Oldcastle Precast

Mfr Part # 11181001

Rexel Part # 313378

UPC 800246103530

UNSPSC 39121336

Material Polymer

Product Depth 12 in

Product Height 18 in

Product Width 11 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch