Oldcastle Precast 132415-3B-GREEN Rectangular Pull Box, 14" x 24" x 15", Green

  • Mfr/Brand Name:

    Oldcastle Precast
  • Mfr Number:

    132415-3B-GREEN
  • Rexel Part Number:

    202504
  • UPC:

    80024603858

Rectangular Pull Box, W x L x D: 14 Inch x 24 Inch x 15 Inch, Lid Marked: InchElectric Inch, Includes: Penta Bolts, Green

$ 101.33 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Oldcastle Precast

Mfr Part # 132415-3B-GREEN

Rexel Part # 202504

UPC 80024603858

UNSPSC 39121300

Color Green

Material HDPE

Product Depth 15 in

Product Height 24 in

Product Width 14 in

Size 15 x 24 x 14 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch