Oldcastle Precast 1419-12-4B-GREEN-ELECTRIC Underground Box, 14" x 19" x 12", With Lid, Non-Metallic

  • Mfr/Brand Name:

    Oldcastle Precast
  • Mfr Number:

    1419-12-4B-GREEN-ELECTRIC
  • Rexel Part Number:

    522796
  • UPC:

Underground Box, 14 Inch x 19 Inch x 12 Inch, With Lid, Legend: ELECTRIC, Non-Metallic, Green

$ 48.41 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Oldcastle Precast

Mfr Part # 1419-12-4B-GREEN-ELECTRIC

Rexel Part # 522796

UPC

UNSPSC 39121300

Color Green

Length 14 in

Material Non-Metallic

Product Depth 12 in

Product Width 19 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch