Oldcastle Precast 1419-12-GREEN Underground Box, 14 Inch x 19 Inch x 12 Inch, Green, Polyethylene

  • Mfr/Brand Name:

    Oldcastle Precast
  • Mfr Number:

    1419-12-GREEN
  • Rexel Part Number:

    204344
  • UPC:

    80024604916

Underground Box, 14 Inch x 19 Inch x 12 Inch, Green, Polyethylene

$ 33.42 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Oldcastle Precast

Mfr Part # 1419-12-GREEN

Rexel Part # 204344

UPC 80024604916

UNSPSC 39121300

Color Green

Length 14 in

Material Polyethylene

Product Depth 12 in

Product Width 19 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch