Oldcastle Precast 141912-4-GREEN Rectangular Pull Box, 14" x 19" x 12", Green

  • Mfr/Brand Name:

    Oldcastle Precast
  • Mfr Number:

    141912-4-GREEN
  • Rexel Part Number:

    204306
  • UPC:

    80024604850

Rectangular Pull Box, W x L x D: 14 Inch x 19 Inch x 12 Inch, Lid Marked: InchElectric Inch, Includes: Hex Bolts, Green

$ 48.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Oldcastle Precast

Mfr Part # 141912-4-GREEN

Rexel Part # 204306

UPC 80024604850

UNSPSC 39121300

Color Green

Material HDPE

Product Depth 12 in

Product Height 19 in

Product Width 14 in

Size 12 x 19 x 14 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch