Oldcastle Precast 14191262 Rectangular Pull Box

  • Mfr/Brand Name:

    Oldcastle Precast
  • Mfr Number:

    14191262
  • Rexel Part Number:

    377727
  • UPC:

    800246119012

Rectangular Pull Box, Material: HDPE. W x L x D: 14" x 19" x 12", Lid Marked: "Fiber Optic", Body Color: Green, Lid Color: Green. Includes: Hex Bolts.

$ 47.59 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Oldcastle Precast

Mfr Part # 14191262

Rexel Part # 377727

UPC 800246119012

UNSPSC 39121300

Color Green

Material HDPE

Product Depth 18 in

Product Height 19 in

Product Width 14 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch