Oldcastle Precast 152018-4-GRN-ELECTRIC Rectangular Pull Box, 18" x 24" x 18", Green

  • Mfr/Brand Name:

    Oldcastle Precast
  • Mfr Number:

    152018-4-GRN-ELECTRIC
  • Rexel Part Number:

    202447
  • UPC:

    80024610757

Rectangular Pull Box, W x L x D: 18 Inch x 24 Inch x 18 Inch, Lid Marked: InchElectric Inch, Includes: Penta Bolts, Green

$ 62.63 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Oldcastle Precast

Mfr Part # 152018-4-GRN-ELECTRIC

Rexel Part # 202447

UPC 80024610757

UNSPSC 39121300

Color Green

Material HDPE

Product Depth 18 in

Product Height 24 in

Product Width 18 in

Size 18 x 24 x 18 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch