Oldcastle Precast 1730-18-3B-GREEN-ELECTRIC Rectangular Pull Box, 17" x 30" x 18", Green

  • Mfr/Brand Name:

    Oldcastle Precast
  • Mfr Number:

    1730-18-3B-GREEN-ELECTRIC
  • Rexel Part Number:

    204360
  • UPC:

    80024605582

Rectangular Pull Box, W x L x D: 17 Inch x 30 Inch x 18 Inch, Lid Marked: InchElectric Inch, Includes: Penta Bolts, Green

$ 161.67 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Oldcastle Precast

Mfr Part # 1730-18-3B-GREEN-ELECTRIC

Rexel Part # 204360

UPC 80024605582

UNSPSC 39121300

Color Green

Material HDPE

Product Depth 18 in

Product Height 30 in

Product Width 17 in

Size 18 x 30 x 17 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch