Oldcastle Precast HP1419-15-GRAY-ELECTRIC Rectangular Underground Pull Box, 14" x 19", Material: HDPE

  • Mfr/Brand Name:

    Oldcastle Precast
  • Mfr Number:

    HP1419-15-GRAY-ELECTRIC
  • Rexel Part Number:

    199801
  • UPC:

    80024610939

Rectangular Underground Pull Box, 14 Inch x 19 Inch, Includes: Cover With 3/8 Inch Hex Bolts, Material: HDPE

$ 258.42 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Oldcastle Precast

Mfr Part # HP1419-15-GRAY-ELECTRIC

Rexel Part # 199801

UPC 80024610939

UNSPSC 39121300

Length 14 in

Material HDPE

Product Width 19 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch