Oldcastle Precast N09BOX. Pull Box, Underground, 14-5/16" x 19-3/4" x 12", Concrete

Pull Box, Rectangular, Underground, (W) 14-5/16 Inch x (L)19-3/4 Inch x (D)12 Inch, Open Base, High Density Reinforced Concrete ***See Item 015350***

$ 26.73 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Oldcastle Precast

Mfr Part # N09BOX.

Rexel Part # 366309

UPC

UNSPSC 39121315

Length 19 3/4 in

Material Polymer

Product Depth 12 in

Product Width 14 5/16 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch