Erico Cadweld T416B 10" Inspection Well - Green

  • Mfr/Brand Name:

    Erico Cadweld
  • Mfr Number:

    T416B
  • Rexel Part Number:

    79960
  • UPC:

    78285633157

Round Black Pull Box, 9" Round, 10" Deep, Includes: Lock Bolts.

$ 37.98 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Erico Cadweld

Mfr Part # T416B

Rexel Part # 79960

UPC 78285633157

UNSPSC 39121309

Color Green

Diameter 9 in

Material HDPE

Product Depth 10 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch