Erico Cadweld T416C Round Pull Box, Diameter: 14-1/4", Depth: 18-1/4", Polyethylene

  • Mfr/Brand Name:

    Erico Cadweld
  • Mfr Number:

    T416C
  • Rexel Part Number:

    7207
  • UPC:

Round Pull Box, Diameter: 14-1/4 Inch, Depth: 18-1/4 Inch, Polyethylene

$ 116.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Erico Cadweld

Mfr Part # T416C

Rexel Part # 7207

UPC

UNSPSC 39121309

Color Black

Diameter 14 1/4 in

Material Polyethylene

Product Depth 18 1/4 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch