Oldcastle Precast 0708-9-BLK-GRN-ELEC Round Pull Box, Diameter: 6-1/8", Depth: 8-3/4", Polyethylene

  • Mfr/Brand Name:

    Oldcastle Precast
  • Mfr Number:

    0708-9-BLK-GRN-ELEC
  • Rexel Part Number:

    204555
  • UPC:

    00246022879

Round Pull Box, Diameter: 6-1/8 Inch, Depth: 8-3/4 Inch, Green Lid, Black Body, Polyethylene

$ 5.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Oldcastle Precast

Mfr Part # 0708-9-BLK-GRN-ELEC

Rexel Part # 204555

UPC 00246022879

UNSPSC 39121300

Color Green

Diameter 6 1/8 in

Material Polyethylene

Product Depth 8 3/4 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch